Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Jet Black
Mfr # CF891-10-05
Zoro # G508396701
product price: $2.15
/ea
Sold in multiples of 3 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF891-10-05
- Zoro # G508396701
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.31 in |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Details
Number of Conductors | 5 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PUR |
Item | Control Cable |
Product Type | Control Cable |
Voltage | 600 V |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Material | Copper |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Operating Temperature | 176 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992 |
Includes Ground | Yes |
Cable Series | CF891 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240/480V AC (TB100N008F4)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- AUDIOPIPE Audiopipe AP16100RD 100 ft. 16 Gauge Primary wire; Red (AP16100RD)
- Chainflex Electrical Wire & Cable