Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Jet Black
Mfr # CF881-10-24
Zoro # G108396347
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 24
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF881-10-24
- Zoro # G108396347
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Details
Number of Conductors | 24 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Conductor Color Code | Black/White, Green/Yellow |
Product Type | Control Cable |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Maximum Velocity - Unsupported | 9.84 fps |
Maximum Operating Temperature | 158 Degrees F |
Maximum Acceleration | 20 m/sq sec |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Voltage | 300 V |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Cable Series | CF881 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 20 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 9.84 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed 5 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C161606WW)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 20A, 600V AC, Indicating (LPJ-20SPI)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-057)
- SOUTH MAIN HARDWARE 8-in 75-lb, Dark Brown, 100 Standard Nylon Tie (220149)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- CHAINFLEX Data Cable, PVC, 0.61 in dia, Silver Gray (CF211-05-10-02)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- CHAINFLEX 2/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-700-01-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0126" Dia, UL1007, 300 Volts (28UL1007STRKIT10COLOR)
- Chainflex Electrical Wire & Cable