Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Jet Black
Mfr # CF881-10-18
Zoro # G008396317
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF881-10-18
- Zoro # G008396317
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Outside Diameter | 0.51 in |
Details
Number of Conductors | 18 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Conductor Material | Copper |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Product Type | Control Cable |
Includes Ground | Yes |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Maximum Acceleration | 65.6 m/sq sec |
Voltage | 300 V |
Maximum Operating Temperature | 158 Degrees F |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Cable Series | CF881 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 8 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-100-01-1)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-04-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 2 oz, 157' Length, 0.0176" Diameter, 200°C, Natural (26H200P.125)
- Chainflex Electrical Wire & Cable