Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Green
Mfr # CF6-10-42
Zoro # G108396644
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 42
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Green
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF6-10-42
- Zoro # G108396644
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Details
Number of Conductors | 42 |
Shielding | Shielded |
Jacket Color | Green |
Jacket Material | PVC |
Item | Control Cable |
Conductor Material | Copper |
Conductor Color Code | In Accordance with DIN 47100 |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 32.81 fps |
Product Type | Control Cable |
Voltage | 300 V |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, Cable Flame, VW-1, FT1, FT2 / Horizontal Flame, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Maximum Velocity - Supported | 16.41 fps |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 262.5 m/sq sec |
Cable Series | CF6 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 17 AWG, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLLS100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- CHAINFLEX Data Cable, PVC, 0.61 in dia, Silver Gray (CF211-05-10-02)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-100)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Gray, 1000' Length (14UL1015STRGRA1000)
- Chainflex Electrical Wire & Cable