Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Green
Mfr # CF5-10-42
Zoro # G508396589
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 42
- Length Order by the Foot
- Jacket Color Green
- Jacket Material PVC
- Minimum Bend Radius Factor - Flexible 5 x OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF5-10-42
- Zoro # G508396589
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Conductor Size | 17 AWG |
Details
Number of Conductors | 42 |
Jacket Color | Green |
Jacket Material | PVC |
Item | Control Cable |
Maximum Velocity - Unsupported | 32.81 fps |
Conductor Material | Copper |
Product Type | Control Cable |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, Cable Flame, VW-1, FT1, FT2 / Horizontal Flame, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Maximum Acceleration | 262.5 m/sq sec |
Maximum Velocity - Supported | 16.41 fps |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Voltage | 600 V |
Cable Series | CF5 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 17 AWG, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- CHAINFLEX 16 AWG 33 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-33)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-40-04)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX Pneumatic Tubing, PUR, 0.43 in dia, Lt Gry (CAPE-A-16-0)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- Chainflex Electrical Wire & Cable