Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 17 AWG, Gray
Mfr # CF9-UL-10-05
Zoro # G808396456
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Jacket Color Gray
- Jacket Material TPE
- Conductor Color Code Black, Blue, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-UL-10-05
- Zoro # G808396456
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Conductor Size | 17 AWG |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Details
Number of Conductors | 5 |
Jacket Color | Gray |
Jacket Material | TPE |
Item | Control Cable |
Conductor Color Code | Black, Blue, Brown |
Product Type | Control Cable |
Maximum Acceleration | 328.1 m/sq sec |
Maximum Operating Temperature | 212 Degrees F |
Maximum Velocity - Supported | 19.69 fps |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA |
Voltage | 1,000 V |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 32.81 fps |
Minimum Operating Temperature - Flexible | -49 Degrees F |
Cable Series | CF9-UL |
Description
Control Cable, Conductor Color Code Black, Blue, Brown, Conductor Material Copper, Conductor Size 17 AWG, Jacket Color Gray, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 1.0 Lbs, 502' Length, 0.0273" Diameter, 200°C, Natural (22H200P)
- Chainflex Electrical Wire & Cable