Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 16 AWG, Jet Black
Mfr # CF891-15-12
Zoro # G008396416
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF891-15-12
- Zoro # G008396416
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 16 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.51 in |
Details
Number of Conductors | 12 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PUR |
Item | Control Cable |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992 |
Maximum Operating Temperature | 176 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Conductor Material | Copper |
Voltage | 600 V |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Color Code | Black/White, Green/Yellow |
Includes Ground | Yes |
Product Type | Control Cable |
Cable Series | CF891 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-AA)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J39M1X)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121N12)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-25)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-25)
- ROMEX 1000 Ft. 12/2 Solid Yellow NMW/G Electrical Wire (28828201)
- Chainflex Electrical Wire & Cable