Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 16 AWG, Jet Black
Mfr # CF881-15-25
Zoro # G108396316
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF881-15-25
- Zoro # G108396316
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Conductor Size | 16 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.73 in |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Details
Number of Conductors | 25 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Conductor Color Code | Black/White, Green/Yellow |
Includes Ground | Yes |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Product Type | Control Cable |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Conductor Material | Copper |
Voltage | 300 V |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Operating Temperature | 158 Degrees F |
Cable Series | CF881 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- SQUARE D Circuit Fuse Holder (9999SF4)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-07-05-25)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- Chainflex Electrical Wire & Cable