Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 16 AWG, Jet Black
Mfr # CF880-15-25
Zoro # G508396473
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF880-15-25
- Zoro # G508396473
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Outside Diameter | 0.69 in |
Conductor Size | 16 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 25 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Includes Ground | Yes |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Conductor Material | Copper |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Product Type | Control Cable |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Voltage | 300 V |
Conductor Color Code | Black/White, Green/Yellow |
Cable Series | CF880 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- GE Thermal Unit, 1.25A (CR123H144A)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-100)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CFBUS-PVC-022)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- Chainflex Electrical Wire & Cable