Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 16 AWG, Jet Black
Mfr # CF880-15-03
Zoro # G508396435
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF880-15-03
- Zoro # G508396435
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 16 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.28 in |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- Chainflex Electrical Wire & Cable