Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Window Gray
Mfr # CF78-UL-25-12
Zoro # G108396712
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 12
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Window Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF78-UL-25-12
- Zoro # G108396712
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Conductor Size | 14 AWG |
Outside Diameter | 0.75 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Window Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-350N-EC)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- CHAINFLEX 24 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-02-12-1)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- CHAINFLEX 300 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1500-01-1)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CHAINFLEX Data Cable, PVC, 0.43 in dia, Silver Gray (CF211-05-05-02)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- Chainflex Electrical Wire & Cable