Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Steel Blue
Mfr # CF10-25-07
Zoro # G308396345
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Steel Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF10-25-07
- Zoro # G308396345
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.53 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 14 AWG |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Steel Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CHAINFLEX 3/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-950-01-1)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-250-01-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- Chainflex Electrical Wire & Cable