Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Silver Gray
Mfr # CF130-25-07
Zoro # G308396697
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-25-07
- Zoro # G308396697
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Conductor Size | 14 AWG |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58027504)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-100)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04-100)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.26 in dia, Red (CFBUS-PVC-040)
- CHAINFLEX Data Cable, PVC, 0.61 in dia, Silver Gray (CF211-05-10-02)
- CHAINFLEX Data Cable, PVC, 0.43 in dia, Silver Gray (CF211-05-05-02)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- Chainflex Electrical Wire & Cable