Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Jet Black
Mfr # CF890-25-03
Zoro # G008396560
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF890-25-03
- Zoro # G008396560
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 0.33 in |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 14 AWG |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PUR |
Item | Control Cable |
Includes Ground | Yes |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Product Type | Control Cable |
Maximum Velocity - Unsupported | 10 fps |
Maximum Operating Temperature | 176 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Conductor Material | Copper |
Voltage | 600 V |
Conductor Color Code | Black/White, Green/Yellow |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992 |
Maximum Acceleration | 65.6 m/sq sec |
Cable Series | CF890 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- Chainflex Electrical Wire & Cable