Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Jet Black
Mfr # CF881-25-05
Zoro # G308396239
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF881-25-05
- Zoro # G308396239
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 14 AWG |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 0.43 in |
Details
Number of Conductors | 5 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Operating Temperature | 158 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Product Type | Control Cable |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Voltage | 300 V |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Includes Ground | Yes |
Cable Series | CF881 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF10-05-12-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-25)
- REMINGTON INDUSTRIES Magnet Wire Kit, Enameled Copper Wire, 200°C, 22, 24, 26, 28, 30, & 32 AWG, 8 oz Each, Natural (2232200MWKIT.5)
- Chainflex Electrical Wire & Cable