Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 14 AWG, Jet Black
Mfr # CF880-25-07
Zoro # G108396507
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF880-25-07
- Zoro # G108396507
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Outside Diameter | 0.47 in |
Conductor Size | 14 AWG |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Details
Number of Conductors | 7 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Product Type | Control Cable |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Includes Ground | Yes |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Conductor Material | Copper |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Voltage | 300 V |
Conductor Color Code | Black/White, Green/Yellow |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Cable Series | CF880 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- CHAINFLEX 6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-160-01-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- Chainflex Electrical Wire & Cable