Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 12 AWG, Window Gray
Mfr # CF78-UL-40-04
Zoro # G008396751
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Window Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF78-UL-40-04
- Zoro # G008396751
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.51 in |
Conductor Size | 12 AWG |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 12 AWG, Includes Ground Yes, Jacket Color Window Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-100)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- Chainflex Electrical Wire & Cable