Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 12 AWG, Silver Gray
Mfr # CF130-40-03
Zoro # G508396664
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Silver Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF130-40-03
- Zoro # G508396664
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Conductor Size | 12 AWG |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 12 AWG, Includes Ground Yes, Jacket Color Silver Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-100)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-250-01-1)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- Chainflex Electrical Wire & Cable