Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 12 AWG, Dark Blue
Mfr # CF9-40-05
Zoro # G508396718
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Jacket Color Dark Blue
- Jacket Material TPE
- Minimum Operating Temperature - Fixed -67 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF9-40-05
- Zoro # G508396718
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 12 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Details
Number of Conductors | 5 |
Jacket Color | Dark Blue |
Jacket Material | TPE |
Item | Control Cable |
Minimum Operating Temperature - Fixed | -67 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Maximum Acceleration | 328.1 m/sq sec |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA |
Resistance Properties | Coolant Resistant, Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant |
Minimum Operating Temperature - Flexible | -58 Degrees F |
Maximum Velocity - Unsupported | 32.81 fps |
Conductor Material | Copper |
Product Type | Control Cable |
Maximum Velocity - Supported | 19.69 fps |
Conductor Color Code | In Accordance with DIN 47100 |
Voltage | 300 V |
Cable Series | CF9 |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 12 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, B Curve (M9F21232)
- CHAINFLEX Pneumatic Tubing, PUR, 0.25 in dia, Bl (CAPU-I-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-1)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04-25)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- Chainflex Electrical Wire & Cable