Shop All Electrical Wire & Cable
Chainflex
Control Cable, 26 AWG, Anthracite Gry
Mfr # CF2-01-36
Zoro # G108396361
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 36
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Anthracite Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF2-01-36
- Zoro # G108396361
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 26 AWG |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 26 AWG, Includes Ground No, Jacket Color Anthracite Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-100)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- Chainflex Electrical Wire & Cable