Shop All Electrical Wire & Cable
Chainflex
Control Cable, 26 AWG, Anthracite Gry
Mfr # CF2-01-24
Zoro # G108396309
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 24
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Anthracite Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF2-01-24
- Zoro # G108396309
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 26 AWG |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 26 AWG, Includes Ground No, Jacket Color Anthracite Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-60-04-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl (CAPU-A-06-0)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05-100)
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- Chainflex Electrical Wire & Cable