Shop All Electrical Wire & Cable
Chainflex
Control Cable, 24 AWG, Anthracite Gry
Mfr # CF2-02-04
Zoro # G008396256
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Anthracite Gray
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF2-02-04
- Zoro # G008396256
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Conductor Size | 24 AWG |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.28 in |
Description
Control Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Anthracite Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFI)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- CHAINFLEX 350 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1850-01-1)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. WT (141UF09P.38.02)
- Chainflex Electrical Wire & Cable