Shop All Electrical Wire & Cable
Chainflex
Coaxial Cable, TPE, 500 V, 0.18 in, Blue
Mfr # CF.KOAX1.01
Zoro # G708260031
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 1
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Blue
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF.KOAX1.01
- Zoro # G708260031
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 8.0 x OD |
Outside Diameter | 0.18 in |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Description
Coaxial Cable, Conductor Color Code Red, Conductor Material Copper, Impedance 75 ohm, Jacket Color Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 100 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 8.0 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Fixed -67 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- MERSEN Solar Fuse, HP10M Series, 12A, Fast-Acting, Not Rated, Cylindrical (HP10M12)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-100)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- Chainflex Electrical Wire & Cable