Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PVC, 50 V, 0.28 in dia, Ylw/Green
Mfr # CF888-060
Zoro # G508260064
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Yellow/Green
- Jacket Material PVC
- Voltage 50 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF888-060
- Zoro # G508260064
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Outside Diameter | 0.28 in |
Description
Bus Cable, Bus System Profinet, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (2) Pair 22 AWG (0.34), Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Yellow/Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1020)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- EATON BUSSMANN Limiter Fuse, ANN Series, 300A, Very Fast Acting, 125V AC, Bolt-On (ANN-300)
- CHAINFLEX 20 AWG 2 Conductor Continuous Flex Control Cable 300V BL (CF9-05-02-1)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07-25)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25-25)
- Chainflex Electrical Wire & Cable