Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PUR, 50 V,
Mfr # CFSP-182-001
Zoro # G408260041
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Material PUR
- Standards 2011/65/EU (RoHS Compliant-II)
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CFSP-182-001
- Zoro # G408260041
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Details
Item | Bus Cable |
Shielding | Shielded |
Jacket Material | PUR |
Standards | 2011/65/EU (RoHS Compliant-II) |
Conductor Material | Copper |
Voltage | 50 V |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Product Type | Bus Cable |
Maximum Velocity - Supported | 20 fps |
Maximum Operating Temperature | 158 Degrees F |
Conductor Color Code | Brown, Green, White, Yellow |
Maximum Velocity - Unsupported | 33 fps |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Cable Series | CFSPECIAL.182 |
Maximum Acceleration | 328.1 m/sq sec |
Description
Bus Cable, Conductor Color Code Brown, Green, White, Yellow, Conductor Material Copper, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- SIEMENS Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (ITEQ220)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-04-25)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-05)
- Chainflex Electrical Wire & Cable