Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PUR, 50 V, 0.45 in dia, Red
Mfr # CFBUSPURH01060
Zoro # G708259547
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Red
- Jacket Material PUR
- Standards 2011/65/EU (RoHS Compliant-II), 2014/35/EU, CE 2014/35, TC RU C-DE. ME77.B.01218, VDW DESINA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFBUSPURH01060
- Zoro # G708259547
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Description
Bus Cable, Bus System Profinet, Conductor Color Code Blue, Brown, Grey, Orange, White, Yellow Black, Conductor Grouping ((4 x 0.38) C + 4 x 1.5) C, Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Red, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- CHAINFLEX Pneumatic Tubing, PUR, 0.43 in dia, Lt Gry (CAPE-A-16-0)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0641" Diameter, UL1426, 60 Volts (14STRGRAUL142625)
- Chainflex Electrical Wire & Cable