Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PUR, 50 V, 0.37 in dia, Black
Mfr # CFSP-182-045
Zoro # G008260045
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Black
- Jacket Material PUR
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CFSP-182-045
- Zoro # G008260045
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Outside Diameter | 0.37 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Description
Bus Cable, Bus System Ethernet/CAT5, Conductor Color Code White-Blue/Blue, White-Brown/Brown, White-Green/Green, White-Orange/Orange, Conductor Grouping (4) Pair 26 AWG (0.15), Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (2172W)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF10-07-07-1)
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CFBUS-PVC-022)
- ANCOR Standard Duplex Cable - Flat 10/2 - 2x5mm - Red/Black - 100' (121110)
- Chainflex Electrical Wire & Cable