Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PUR, 50 V, 0.3 in dia, Blue
Mfr # CFROBOT8-P-045
Zoro # G708259875
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Blue
- Jacket Material PUR
- Application For Robots, Handling & Spindle Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFROBOT8-P-045
- Zoro # G708259875
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Description
Bus Cable, Bus System Ethernet/CAT5, Conductor Color Code White-Blue/Blue, White-Brown/Brown, White-Green/Green, White-Orange/Orange, Conductor Grouping (4) Pair 26 AWG (0.15), Conductor Material Copper, Impedance 100 ohm, Includes Ground No, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Set Screw Holder (K-2422)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- SOFTALK Phone Cord Detangler, Black (1501)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, White, Sold by the FT (F140471209)
- Chainflex Electrical Wire & Cable