Shop All Electrical Wire & Cable
Chainflex
3/0 AWG 1 Conductor Continuous Flex Power Cable 1000V BK
Mfr # CF310-950-01-1
Zoro # G8274716
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 3/0 AWG
- Number of Conductors 1
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF310-950-01-1
- Zoro # G8274716
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 3/0 AWG |
Length | Order by the Foot |
Nominal Outside Dia. | 0.81 in |
Min. Bend Radius | 7.5 x OD |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Conductor Size | 3/0 AWG |
Length (Straight Wireway) | Order by the Foot |
Outside Diameter | 0.81 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Description
VFD Motor Cable, Conductor Color Code Black, Conductor Material Copper, Conductor Size 3/0 AWG, Jacket Color Black, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-07-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-25-04-25)
- CHAINFLEX Data Cable, PVC, 0.22 in dia, Silver Gray (CF240-03-02)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 25 Feet (38SS316L25)
- Chainflex Electrical Wire & Cable