Shop All Electrical Wire & Cable
Chainflex
24 AWG 12 Conductor Continuous Flex Control Cable 300V BL
Mfr # CF9-02-12-1
Zoro # G2934149
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 12
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-02-12-1
- Zoro # G2934149
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Min. Bend Radius | 5 x OD |
Nominal Outside Dia. | 0.31 in |
Conductor Size | 24 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Outside Diameter | 0.31 in |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F, Number of Conductors 12, Outside Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-07-05-25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25-25)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- Chainflex Electrical Wire & Cable