Shop All Electrical Wire & Cable
Chainflex
20 AWG 5 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF77-UL-05-05-1
Zoro # G2934760
product price: $3.45
/ea
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF77-UL-05-05-1
- Zoro # G2934760
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 0.26 in |
Min. Bend Radius | 7.5 x OD |
Conductor Size | 20 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.26 in |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 20 AWG, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 5, Outside Diameter 0.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- CHAINFLEX 300 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1500-01-1)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- Chainflex Electrical Wire & Cable