Shop All Electrical Wire & Cable
Chainflex
20 AWG 4 Conductor Bus Drop Cable 30V 7A VT
Mfr # CFBUS-022-1
Zoro # G2933570
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFBUS-022-1
- Zoro # G2933570
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | Order by the Foot |
Wire Size - Wire and Cable | 20 AWG |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Wire Size (Wire and Cable) | 20 AWG |
Nominal Outside Dia. | 0.33 in |
Min. Bend Radius | 10 x OD |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Outside Diameter | 0.33 in |
Description
Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, Green, White, Yellow, Conductor Grouping (2) Pair 20 AWG, Conductor Material Copper, Jacket Color Violet, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Outside Diameter 0.33 in, Product Type Bus Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC24)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- SIEMENS Non-Illum Selector Switch, 30mm, 600VAC, 3P (52SA2CDBA1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-100)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- Chainflex Electrical Wire & Cable