Shop All Electrical Wire & Cable
Chainflex
20 AWG 2 Conductor Continuous Flex Control Cable 300V BL
Mfr # CF9-05-02-1
Zoro # G2934106
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 2
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chainflex
- MFR # CF9-05-02-1
- Zoro # G2934106
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | Order by the Foot |
Nominal Outside Dia. | 0.2 in |
Min. Bend Radius | 5 x OD |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Conductor Size | 20 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Outside Diameter | 0.2 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 20 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F, Number of Conductors 2, Outside Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- CHAINFLEX Power Cable for VFD, PVC, 0.41 in dia, Orng (CF886-25-04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-25-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CF888-021)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- Chainflex Electrical Wire & Cable