Shop All Electrical Wire & Cable
Chainflex
18 AWG 5 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF78-UL-07-05-1
Zoro # G2934270
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF78-UL-07-05-1
- Zoro # G2934270
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | Order by the Foot |
Min. Bend Radius | 7.5 x OD |
Nominal Outside Dia. | 0.37 in |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Conductor Size | 18 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.37 in |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 18 AWG, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 5, Outside Diameter 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- CHAINFLEX 4 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-250-01-1)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25)
- Chainflex Electrical Wire & Cable