Shop All Electrical Wire & Cable
Chainflex
18 AWG 4 Conductor Bus Drop Cable 30V 10A VT
Mfr # CFBUS-031-1
Zoro # G1974905
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CFBUS-031-1
- Zoro # G1974905
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Nominal Outside Dia. | 0.45 in |
Min. Bend Radius | 10 x OD |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Description
Bus Cable, Bus System Device Net, Conductor Color Code Black/Red, Blue/White, Conductor Grouping (1) Pair 18 AWG/(1) Pair 15 AWG, Conductor Material Copper, Jacket Color Violet, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Outside Diameter 0.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22975701)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-25)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-15-25)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- Chainflex Electrical Wire & Cable