Shop All Electrical Wire & Cable
Chainflex
18 AWG 25 Conductor Continuous Flex Control Cable 300V BL
Mfr # CF9-07-25-1
Zoro # G2934018
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF9-07-25-1
- Zoro # G2934018
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 0.57 in |
Min. Bend Radius | 5 x OD |
Conductor Size | 18 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 18 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F, Number of Conductors 25, Outside Diameter 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1 1/2" W (SR-WG-150-6-20PK-BK)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04-25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-100)
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- Chainflex Electrical Wire & Cable