Shop All Electrical Wire & Cable
Chainflex
16 AWG 7 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF77-UL-15-07-1
Zoro # G2934648
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 7
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF77-UL-15-07-1
- Zoro # G2934648
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | Order by the Foot |
Nominal Outside Dia. | 0.39 in |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Min. Bend Radius | 7.5 x OD |
Conductor Size | 16 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Outside Diameter | 0.39 in |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 16 AWG, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 7, Outside Diameter 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D015)
- IFM Point Level Sensor, 213 mm L (LI5131)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.33 in dia, Red (CFBUS-PVC-022)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04-100)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-05)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-07-05-25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO)
- Chainflex Electrical Wire & Cable