Shop All Electrical Wire & Cable
Chainflex
16 AWG 5 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF78-UL-15-05-1
Zoro # G2934219
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF78-UL-15-05-1
- Zoro # G2934219
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 0.41 in |
Min. Bend Radius | 7.5 x OD |
Conductor Size | 16 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Outside Diameter | 0.41 in |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 16 AWG, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 5, Outside Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (227)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- CHAINFLEX 350 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1850-01-1)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- Chainflex Electrical Wire & Cable