Shop All Electrical Wire & Cable
Chainflex
14 AWG 25 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF5-25-25
Zoro # G9694133
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 25
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF5-25-25
- Zoro # G9694133
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | Order by the Foot |
Min. Bend Radius | 7.5 x OD |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 1.24 in |
Conductor Size | 14 AWG |
Length (Straight Wireway) | Order by the Foot |
Outside Diameter | 1.24 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 14 AWG, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 25, Outside Diameter 1.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-12-25)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- Chainflex Electrical Wire & Cable