Shop All Electrical Wire & Cable
Chainflex
1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK
Mfr # CF300-500-01-1
Zoro # G1974911
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Number of Conductors 1
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chainflex
- MFR # CF300-500-01-1
- Zoro # G1974911
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Min. Bend Radius | 7.5 x OD |
Nominal Outside Dia. | 0.57 in |
Conductor Size | 1 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Description
Power Cable, Conductor Color Code Black, Conductor Material Copper, Conductor Size 1 AWG, Jacket Color Black, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- RACO Electrical Box Cover, 2 Gang, Square, 817C, Receptacle (817C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- CHAINFLEX 14 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-25-05-25)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-25)
- DEMERBOX PORTABLE SPEAKER DB2 GREEN (DB2-1300-ODG)
- Chainflex Electrical Wire & Cable