Shop All Rain Jackets
Chaby International
Chaby International RT-852 Raintech Automatic Super Mini Umbrella
Mfr # 194699
Zoro # G803880240
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chaby International
- MFR # 194699
- Zoro # G803880240
- Country of Origin China
- Category Rain Jackets
Description
Features
- Type - Raintech Automatic Super Mini
- Full 42 in. Arc Coverage
- Cover Material Is 190 Pongee Polyester
- Frame Size Is 21 in. x 8 Ribs
- Automatic Windproof Frame
- Rubber Spray Finish Handle With Elastic Wrist Strap & Case
- 12 in. Long
- Prints Will Be Updated Periodically To Mirror Popular Colors & Fashion Trends
- Assorted Fashion Print.
- Dimension - 12 x 1.5 x 1.5 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- CHABY INTERNATIONAL Chaby International 813 Weather Station Manual Super Mini Umbrella - Black; Pack Of 6 (194696)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-S (56001-30-1-GRN-S)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-L (10160-01-1-YEL-L)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22207)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, L (J41008)
- NEESE Outerwear Universal 35 Jacket w/Hood-Green-2X (35001-00-1-GRN-2X)
- Chaby International Workwear and Protective Clothing