C.H. Hanson

YELLOW MARKING FLAGS


product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Duct Tape Width 4 in
  • Features To Alert People of Danger; To Section off Parts to Not Enter; To Prevent the Passing of People and Vehicles; 16.5 in Height
  • Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Duct Tape Width 4 in
Width 4 in

Details

Features To Alert People of Danger; To Section off Parts to Not Enter; To Prevent the Passing of People and Vehicles; 16.5 in Height

Description

C.H. Hanson 15 in. Yellow Marking Flags Polyvinyl 10 pk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.