Shop All Marking and Warning Tapes
C.H. Hanson
Tape Danger Brrcd 5M 3Inx500Ft
Mfr # 16031
Zoro # G707047756
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Application To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of people or vehicles
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 16031
- Zoro # G707047756
- UPC # 81834160313
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Length | 8 in |
Width | 7.5 in |
Details
Application | To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of people or vehicles |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 L)
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- C.H. HANSON FLAG MARK ORNG 36 in. (15094)
- C.H. HANSON Tape Barrcd Danger 200' (15007)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (450W STD RED)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Black (25-500-1100-603)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD GRN)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- C.H. Hanson Marking and Warning Tapes