Shop All Marking and Warning Tapes
C.H. Hanson
Tape Barrcd Danger 200'
Mfr # 15007
Zoro # G4567102
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Application To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of people or vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 15007
- Zoro # G4567102
- UPC # 81834150079
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 3 in |
Width | 3 in |
Details
Application | To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of people or vehicles |
Description
C.H. Hanson offers a heavy-duty Barricade Tape tape to aid in alerting passers-by blocking off restricted areas or obstructing dangerous paths. This strong tape is 2mil thick 3 inches wide and the roll is 200 feet long. The red color quickly catches people's eyes and alerts them of the danger that must be taken. Adding to the alert Danger is printed on the tape in 2 in. black capital letters repeating all the way through the 1000 ft. roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Specialized Lab Coat, L, 41-1/2 In. L (KP72WH RG L)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- C.H. HANSON FLAG MARK ORNG 36 in. (15094)
- C.H. HANSON 21 In. Marking Flag- Flo Red (337-15080)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Blue (VST-221-BLU)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/WHT)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- C.H. Hanson Marking and Warning Tapes