Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
Tape Barcde Caution1000'
Mfr # 19000
Zoro # G506990222
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 1000 ft
- Height 3 in
- Roll Width 5.6 in
- Weight 2.05 lbs
- Thickness 1.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 19000
- Zoro # G506990222
- UPC # 81834150000
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 1000 ft |
Height | 3 in |
Roll Width | 5.6 in |
Tape Width | 5.6 in |
Tape Length | 1000 ft |
Details
Weight | 2.05 lbs |
Thickness | 1.5 mil |
Tape Thickness | 1.5 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, L, PR (4500-09)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 105)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- C.H. HANSON TAPE FLAGGIN YELLOW 300' (17024)
- C.H. HANSON CH Hanson 17024 300 ft. Yellow Flagging Tape (131227)
- C.H. HANSON 1/8 Inch Thick 43 H X 51 L X 46 H (12438)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Orange, PVC (17000)
- C.H. HANSON Tape Barcd Wet Paint200' (15011)
- PRESCO Barricade Tape, Gauge 2 Mil, Danger, Red (B3102R21)
- C.H. Hanson Barrier, Flagging and Underground Tapes