C.H. Hanson

Tape Barcd Wet Paint200'


product price: $10.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roll Length 200 ft
  • Weight 0.55 lbs
  • Roll Width 3 in
  • Height 3 in
  • Tape Length 200 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Roll Length 200 ft
Roll Width 3 in
Height 3 in
Tape Length 200 ft
Tape Width 3 in

Details

Weight 0.55 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.