Shop All Packing Tapes
C.H. Hanson
Tape Baracd Caution 200'
Mfr # 15001
Zoro # G2691881
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3 in
- Tape Length 3 in
- Tape Application To prevent people from entering blocked areas, To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of peopleor vehicles
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 15001
- Zoro # G2691881
- UPC # 81834150017
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 3 in |
Height | 3 in |
Details
Tape Application | To prevent people from entering blocked areas, To block off areas, to alert people of danger, to section off parts to not enter, deter the passage of peopleor vehicles |
Description
C.H. Hanson's heavy-duty barricade tape is an excellent choice for marking dangerous construction or hazardous areas. Choose from pre-printed messages to aid in alerting passers-by block off restricted areas or obstructing dangerous paths. This strong tape is constructed from weatherproof poly vinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive non-conductive vinyl barricade tape has added plasticizers for increased elasticity. Fade resistant colors quickly catch people's eyes and alerts them of the danger or caution that must be taken. Adding to the alert our message is printed on the tape in large bold 2 inch black capital letters repeating all the way through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- SUPERIOR TOOL C.H. Hanson 3.5 in. L Retractable Pencil Pull Black 1 pc (10571)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- WESTCOTT Non-Stick Scissors, 8" Straight, PK3 (15454)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- NIFTY PRODUCTS Nifty Hand Tear Tape, 2"x55yd, Clr, PK36 (T3761RTL)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 180)
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, , White, 8PK (H-70W-8)
- C.H. Hanson Packing Tapes