Shop All Tags
C.H. Hanson
Tag Id Blank, 76S
Mfr # 41273
Zoro # G1247331
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 41273
- Zoro # G1247331
- UPC # 81834412733
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Type | Blank |
Tag Shape | Square |
Item | Tag Id Blank, 76S |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (100) Tags |
Thickness | 0.04 in |
Maximum Service Temperature | 150 Degrees F |
Abrasion Resistant | Yes |
Write on Surface | Yes |
Printed Language | No Text |
Minimum Service Temperature | -50 Degrees F |
UV Resistant | Yes |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Number Sequence | Not Numbered |
Description
Tag Id Blank, 76S, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Round Tag Approved (41388)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- C.H. Hanson Tags