Shop All Marking Machines
C.H. Hanson
Tag Fixture Plate, with Magnetic Clamp
Mfr # 20014
Zoro # G8796322
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With C.H. Hanson 20000, Micro-Percussion Marking Machine Model MP150i
- Includes Magnetic Clamp
- Accessory Type Tag Fixture Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20014
- Zoro # G8796322
- UPC # 081834200149
- Country of Origin Taiwan, Province of China
- Category Marking Machines
Details
Item | Tag Fixture Plate |
For Use With | C.H. Hanson 20000, Micro-Percussion Marking Machine Model MP150i |
Includes | Magnetic Clamp |
Accessory Type | Tag Fixture Plate |
Description
Tag Fixture Plate, For Use With C.H. Hanson 20000, Micro-Percussion Marking Machine Model MP150i, Includes Magnetic Clamp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- C.H. Hanson Marking Machines