Shop All Tags
C.H. Hanson
Tag 41945, PK100
Mfr # 41945
Zoro # G1247368
product price: $19.15
/pk 100, $0.19/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 1 in
- Width 1 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 41945
- Zoro # G1247368
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Silver |
Character Type | Blank |
Tag Shape | Square |
Item | Tag 41945 Pk100 |
Includes | (100) Tags |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
UV Resistant | Yes |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Marking Style | Stamped |
Printed Language | No Text |
Minimum Service Temperature | -50 Degrees F |
Chemical Resistant | No |
Graffiti Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Description
Tag 41945 Pk100, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- C.H. HANSON Blank Tag, 1-3/32inH x 1-3/32inW, PK100 (41832)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43066)
- C.H. HANSON Brass Plated Beaded Chain 6In, PK100 (40098)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- SPECTRUM Identification Tag, Blue, 4inHx2inW (37079)
- C.H. Hanson Tags